Shop All Strut Channel Accessories
Bsc Preferred
Centering Strut Channel Washer Galvanized Steel for 1/2 Rod Diameter
Mfr # 3260T33
Zoro # G911466459
product price: $0.95
/ea
Sold in multiples of 8 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T33
- Zoro # G911466459
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Description
Keep hardware centered in the strut channel slot. Use with hex nuts to connect threaded rod.Galvanized steel washers have better corrosion resistance in wet environments than zinc-plated steel and can be used outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/2 (ZA1001/2EG-10)
- FLEX-STRUT Channel Nut, Short Spring, 1/4" (FS-1/4SS E/G)
- VAST Strut Channel Fitting, Green, 1/4 (V6SQGN)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- Bsc Preferred Strut Channel Accessories