Shop All Strut Channel Accessories
Bsc Preferred
Centering Strut Channel Washer 316 Stainless Steel for 3/8 Rod Diameter
Mfr # 3260T38
Zoro # G311466493
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5"
- Width 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T38
- Zoro # G311466493
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 2" |
Length | 3" |
Description
Keep hardware centered in the strut channel slot. Use with hex nuts to connect threaded rod.316 stainless steel washers have excellent resistance to chemicals and salt water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- VAST End Angle, Eg, 2 Hole, PK25 (V321EG-25)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 1/4-20 Thread (SNCN1420)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- Bsc Preferred Strut Channel Accessories