Shop All Strut Channel Accessories
Bsc Preferred
Centering Strut Channel Washer 316 Stainless Steel for 1/4 Rod Diameter
Mfr # 3260T37
Zoro # G311466561
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5"
- Length 2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T37
- Zoro # G311466561
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 2" |
Description
Keep hardware centered in the strut channel slot. Use with hex nuts to connect threaded rod.316 stainless steel washers have excellent resistance to chemicals and salt water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- Bsc Preferred Strut Channel Accessories