Shop All Strut Channel Accessories
Bsc Preferred
Centering Strut Channel Washer 316 Stainless Steel for 1/2 Rod Diameter
Mfr # 3260T39
Zoro # G611466582
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T39
- Zoro # G611466582
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Description
Keep hardware centered in the strut channel slot. Use with hex nuts to connect threaded rod.316 stainless steel washers have excellent resistance to chemicals and salt water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- YARD BUTLER 16 in. Spade Steel Handle (72579)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK25 (V800NEOCPGY-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- Bsc Preferred Strut Channel Accessories