Shop All Strut Channel Accessories
Bsc Preferred
Centering Strut Channel Washer 304 Stainless Steel for 1/4 Rod Diameter
Mfr # 3260T34
Zoro # G711466352
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5"
- Width 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T34
- Zoro # G711466352
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 2" |
Length | 3" |
Description
Keep hardware centered in the strut channel slot. Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than galvanized steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X7"" (N232-934)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8364V)
- FLEX-STRUT Channel Bracket, Flat Top, 18" (FS-5639-18 E/G)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK25 (V801NEOCPGY-25)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- Bsc Preferred Strut Channel Accessories