Shop All Hex Nuts
Bsc Preferred
Cast Iron Precision Acme Round Nut Right Hand 5/8-8 Thread Size
Mfr # 95365A119
Zoro # G211455191
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Height 3"
- Hex Width 4"
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95365A119
- Zoro # G211455191
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 3" |
Hex Width | 4" |
Length | 6" |
Description
Pair with a motor in automated motion and positioning applications. A tight thread fit allows these lead screws and nuts to make accurate repeatable starts and stops. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. To ensure compatibility please select components that have the same thread direction and size.Cast iron nuts have good machinability and high strength.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.060.0030)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1528)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- SABERDRIVE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 60 PK (50220)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-6 Thread Size (94815A029)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Zinc Plated (03674)
- Bsc Preferred Hex Nuts