Shop All Turnbuckles
Bsc Preferred
Carbon Steel Turnbuckle-Style Connecting Rod M12 x 1.75 mm Thread 150 mm Overall Length
Mfr # 8421N42
Zoro # G611427941
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 8421N42
- Zoro # G611427941
- Country of Origin China
- Category Turnbuckles
Dimensions
Width | 1" |
Description
Similar to turnbuckles these rods have right-hand threads on one end and left-hand threads on the other so you can make a linkage that adjusts for tension. Add right- and left-hand threaded rod ends to build your linkages. Rods have a hex-shaped body so you can adjust them with a wrench.Carbon steel rods handle higher loads than aluminum and 18-8 stainless steel rods.Note: The end with the left-hand threads is marked with a groove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 500 ft. (610120-00500-111)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (N-050-SS)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2803NFX6)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod M6 x 1.00 mm Thread 76 mm Overall Length (8421N21)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 18" (JJTBGV1X18)
- Bsc Preferred Turnbuckles