Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread
Mfr # 8415N92
Zoro # G911414412
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Threaded Rod Finish Carbon black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 8415N92
- Zoro # G911414412
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 1" |
Details
Threaded Rod Finish | Carbon black |
Description
Similar to turnbuckles these rods have right-hand threads on one end and left-hand threads on the other so you can make a linkage that adjusts for tension. Add right- and left-hand threaded rod ends to build your linkages. Rods have a hex-shaped body so you can adjust them with a wrench.Carbon steel rods generally handle higher loads than aluminum and stainless steel rods.Note: The end with the left-hand threads is marked with a groove.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.060.0020)
- ZORO SELECT Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (31AMS)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0DSL)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 58 mm Shaft Dia, 10 PK (M36000.058.0001)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8419K91)
- BSC PREFERRED Connecting Rod Aluminum 3/8-24 Internal Thread 12 Overall Length (6516K62)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 10-32 Thread Size 6 Overall Length (7415N57)
- BSC PREFERRED Connecting Rod Carbon Steel 30 Overall Length 1/2-20 Thread (6516K311)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M8 x 1.25 mm Thread 225 mm Overall Length (7416N26)
- ZORO SELECT Internally-Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated Finish (LINK31206IZ)
- Bsc Preferred Internally-Threaded Rods & Studs