Shop All Hex Nuts
Bsc Preferred
Carbon Steel Acme Hex Nut Left Hand 1-1/2-5 Thread Size 1-1/2 High
Mfr # 91808A123
Zoro # G711428282
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Carbon black
- Hex Height 0.5"
- Hex Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91808A123
- Zoro # G711428282
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 0.5" |
Hex Width | 1" |
Length | 1" |
Details
Finish | Carbon black |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.Carbon steel components are easier to machine than alloy steel components.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Hex nuts fasten and position lead screw components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01100.025.0001)
- MIDWEST FASTENER Lag Screw, 5/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01349)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length (A0440160248Z)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 25 PK (UST235957)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-6 Thread Size (94815A029)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- ZORO SELECT Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51080.056.0001)
- Bsc Preferred Hex Nuts