Shop All Hex Head Cap Screws
Bsc Preferred
carbon black Carbon Steel, 2" L
Mfr # 93097A180
Zoro # G311404976
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2"
- Material Carbon Steel
- Finish carbon black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93097A180
- Zoro # G311404976
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2" |
Details
Material | Carbon Steel |
Finish | carbon black |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.Carbon steel components are easier to machine than alloy steel components.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Hex head screws fasten heavy loads. Theyre generally shorter than lead screws and can be tightened with a wrench. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK (PT-2330-3M)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.100.0045)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- BSC PREFERRED Cadmium-Plated Steel Hex Head Screw Cotter Pin-Lockable 1/2-20 Thread Size 2-19/32 Long (94622A246)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L, 5 PK (93635A420)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A109)
- BSC PREFERRED red yellow 1" L, 5 PK (97595A346)
- BSC PREFERRED Fiberglass Hex Head Screw Flanged 1/2-13 Thread Size 1-1/4 Long, 5PK (91345A714)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A540)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U51000.087.0175)
- Bsc Preferred Hex Head Cap Screws