Shop All Hex Head Cap Screws
Bsc Preferred
carbon black Carbon Steel, 1" L
Mfr # 93097A370
Zoro # G411406276
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Carbon Steel
- Finish carbon black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93097A370
- Zoro # G411406276
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Carbon Steel |
Finish | carbon black |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.Carbon steel components are easier to machine than alloy steel components.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Hex head screws fasten heavy loads. Theyre generally shorter than lead screws and can be tightened with a wrench. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 4 in, Washer Head (4581820701005)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51041.019.0150)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32386)
- BSC PREFERRED yellow zinc Zinc-Plated Steel, 1" L, 25 PK (92979A158)
- BSC PREFERRED Left-Hand Threaded High-Strength Steel Hex Head Screw 1/2-13 Thread Size 2 Long (90211A338)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Grade A325 Steel 1-8 Thread Size 4 Long (91571A338)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92210A458)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel, 1" L, 50 PK (93791A518)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (99926A152)
- L.H. DOTTIE Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 100 PK (5MB143)
- Bsc Preferred Hex Head Cap Screws