Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Bronze Threaded Rod 5/8-11 Thread Size 1 Foot Long
Mfr # 94995A495
Zoro # G411417081
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Threaded Rod Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94995A495
- Zoro # G411417081
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 3" |
Details
Threaded Rod Color | Bronze |
Description
Bronze threaded rods are stronger and more resistant to salt water than brass rods. They're electrically conductive and nonmagnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK10 (WWGCLPZBP050)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U08210.031.0075)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 6 PK (73333)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.030.0030)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 4 Long, 10PK (93225A874)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 3 Long (90322A379)
- BSC PREFERRED Brass Threaded Rod 7/16-14 Thread Size 2 Feet Long (98812A032)
- BSC PREFERRED Hex Drive Threaded Rod 3/8-16 Thread to 3/8-24 Thread 2 Long (94358A330)
- BSC PREFERRED Aluminum Threaded Rod 3/8-24 Thread Size 3 Long, 5PK (93225A407)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-1/4-12 Thread Size 6 Feet Long (90322A238)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- Bsc Preferred Fully-Threaded Rods & Studs