Shop All Flat Washers
Bsc Preferred
Brass Washer Oversized 3/8 Screw Size 0.392 ID 1 OD, 10PK
Mfr # 92916A410
Zoro # G711466734
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92916A410
- Zoro # G711466734
- Country of Origin China
- Category Flat Washers
Details
Color | red yellow |
Description
Compared to our general purpose washers these have exaggerated diameters and/or thicknesses for covering oversized holes or for use as spacers and levelers.Brass washers are corrosion resistant in wet environments nonmagnetic and electrically conductive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- ZORO SELECT Spring Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT4)
- ZORO SELECT #6-32 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0018)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- BSC PREFERRED Grade 8 Steel Washer Zinc-Flake Coated 5/8 Screw Size 0.688 ID 1.312 OD, 25PK (98180A160)
- BSC PREFERRED Chemical-Resistant PVC Plastic Washer for 1/4 Screw 0.265 ID.625 OD 0.053-0.071 Thick, 25PK (95611A246)
- BSC PREFERRED Delrin Acetal Plastic Washer Water- and Steam- Resistant 5/8 Screw Size 0.656 ID 1.312 OD, 10PK (95647A224)
- BSC PREFERRED Black-Oxide Steel Oversized Washer for 7/16 Screw 0.469 ID 1 OD 0.168- 0.193 Thickness, 5PK (98099A032)
- BSC PREFERRED Hot-Dipped Galvanized Steel Washer USS 3/4 Screw Size 0.812 ID 2 OD, 25PK (98970A136)
- BSC PREFERRED General Purpose 18-8 Stainless Steel Washer for M10 Screw Size 10.500 mm ID 18 mm OD, 100PK (98689A117)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- Bsc Preferred Flat Washers