Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Brass Threaded Rod 1/4-28 Thread Size 1 Long
Mfr # 93025A393
Zoro # G211417212
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Threaded Rod Color red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93025A393
- Zoro # G211417212
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 3" |
Details
Threaded Rod Color | red yellow |
Description
Brass threaded rods are corrosion resistant in wet environments electrically conductive and nonmagnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0475)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (L15BAB)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03638)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356154)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98957A174)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 4 Long (95412A348)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-12 Thread Size 6 Long (98750A521)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-14 Thread Size 4 Feet Long (92580A153)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 4 Feet Long (91315A038)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.087.3600)
- Bsc Preferred Fully-Threaded Rods & Studs