Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Brass Threaded Rod 1/4-20 Thread Size 4 Long, 5PK
Mfr # 93025A966
Zoro # G111417596
product price: $33.29
/pk 5, $6.66/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Threaded Rod Color red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93025A966
- Zoro # G111417596
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Threaded Rod Color | red yellow |
Description
Brass threaded rods are corrosion resistant in wet environments electrically conductive and nonmagnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 200 PK (1091)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55010.025.0200)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.140.0030)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01289)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-12 Thread Size 6 Long (98750A521)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/16-24 Thread Size 2 Long (90322A686)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 1/2-13 Thread Size 6 Feet Long (90036A233)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long (90036A230)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 6 Long (90322A218)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long (93240A562)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.112.9999)
- Bsc Preferred Fully-Threaded Rods & Studs