Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Brass Threaded Rod 10-32 Thread Size 3 Feet Long
Mfr # 98854A011
Zoro # G811417667
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Threaded Rod Color red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98854A011
- Zoro # G811417667
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Threaded Rod Color | red yellow |
Description
Brass threaded rods are corrosion resistant in wet environments electrically conductive and nonmagnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22080300-14-100P1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.025.0062)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (11103SHPT)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2-1/2 Feet Long (98791A054)
- BSC PREFERRED Hex Drive Threaded Rod 1/4-20 Thread to 1/4-28 Thread 1 Long (94358A110)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Long (90322A189)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 1 Foot Long (95625A312)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98827A497)
- BSC PREFERRED Hollow Female Threaded Rod Zinc-Plated Steel 3/8-16 Thread 6 Long (97311A111)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.270.1000)
- Bsc Preferred Fully-Threaded Rods & Studs