Shop All Machine Screws
Bsc Preferred
Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK
Mfr # 92451A622
Zoro # G011456572
product price: $27.45
/pk 10, $2.75/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish red yellow
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92451A622
- Zoro # G011456572
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Finish | red yellow |
Description
Brass screws are electrically conductive nonmagnetic and have good corrosion resistance. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 5/16 x 1-1/2 in Key Size, 25 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-025)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-500)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01209.025.0175)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 33/64 in L, Steel, Zinc Plated, 50 PK (U64060.025.0001)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- ZORO SELECT #4-40 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0043)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- Bsc Preferred Machine Screws