Shop All Press Inserts
Bsc Preferred
Brass Screw-to-Expand Inserts for Through Holes in Plastic M4 x 0.70 mm Thread Size, 10PK
Mfr # 94510A320
Zoro # G011458002
product price: $17.29
/pk 10, $1.73/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94510A320
- Zoro # G011458002
- Country of Origin China
- Category Press Inserts
Description
The flange keeps these inserts from pulling through a hole. Install on the underside of the material by pressing them into a drilled hole. Install a screw to expand the insert and drive the knurls into the surrounding plastic to keep it from pulling out. Made from brass theyre nonmagnetic corrosion resistant and electrically conductive. Installed length includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.265" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0265)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel, 68 PK (B17274.037.0200)
- ZORO SELECT Binding Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1510)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- BSC PREFERRED Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK (94510A050)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (240-6CR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR)
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass (240-M3-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (240-6-BR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-RS)
- Bsc Preferred Press Inserts