Shop All Press Inserts
Bsc Preferred
Brass Screw-to-Expand Inserts for Through Holes in Plastic 8-32 Thread Size, 25PK
Mfr # 92395A324
Zoro # G411458107
product price: $20.99
/pk 25, $0.84/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92395A324
- Zoro # G411458107
- Country of Origin China
- Category Press Inserts
Description
The flange keeps these inserts from pulling through a hole. Install on the underside of the material by pressing them into a drilled hole. Install a screw to expand the insert and drive the knurls into the surrounding plastic to keep it from pulling out. Made from brass theyre nonmagnetic corrosion resistant and electrically conductive. Installed length includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 100 PK (U07000.019.0375)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK10 (WWG-CLPZ-213)
- OREGON Blind Rivet, 3/4 in Dia., 0.590 in L, 25 PK (540890)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- BSC PREFERRED Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK (94510A050)
- MIDWEST FASTENER Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 1/4 in Dia., Zinc Alloy, 20 PK (68472)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-RS)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-BR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR)
- Bsc Preferred Press Inserts