Shop All Press Inserts
Bsc Preferred
Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK
Mfr # 94510A050
Zoro # G911458225
product price: $26.19
/pk 25, $1.05/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75"
- Finish red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94510A050
- Zoro # G911458225
- Country of Origin China
- Category Press Inserts
Dimensions
Overall Length | 0.75" |
Details
Finish | red yellow |
Description
Made from brass these inserts are electrically conductive nonmagnetic and have good corrosion resistance. Press them into a drilled hole then install a screw to expand the insert and drive the knurls into the surrounding plastic to keep it secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (513161G)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04360.037.0150)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- BSC PREFERRED Brass Flanged Screw-to-Expand Inserts for Plastic 1/4-20 Thread Size 0.438 Installed Length, 10PK (94615A214)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR)
- MIDWEST FASTENER Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK (930441)
- MIDWEST FASTENER Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 1/4 in Dia., Zinc Alloy, 20 PK (68472)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (4ZU20)
- Bsc Preferred Press Inserts