Shop All Press Inserts
Bsc Preferred
Brass Flanged Screw-to-Expand Inserts for Plastic 8-32 Thread Size 5/16 Installed Length, 50PK
Mfr # 94615A114
Zoro # G811457984
product price: $27.39
/pk 50, $0.55/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94615A114
- Zoro # G811457984
- Country of Origin China
- Category Press Inserts
Description
Made from brass these inserts are nonmagnetic corrosion resistant and electrically conductive. The flange provides a load-bearing surface and acts as an electrical contact. Press them into a drilled hole then install a screw to expand the insert and drive the knurls into the surrounding plastic to keep it secure. Installed length includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB83)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9480PK)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- BSC PREFERRED Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK (94510A050)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (240-332-BR)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 50 PK (4ZU26)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (4KXN9)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- Bsc Preferred Press Inserts