Shop All Socket Head Cap Screws
Bsc Preferred
Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M12 x 1.75 mm Thread 55 mm Long, 10PK
Mfr # 91502A249
Zoro # G811400645
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91502A249
- Zoro # G811400645
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. The screws with a blue-dyed finish are easy to distinguish.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 50 PK (36621)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- BSC PREFERRED Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 3/8 Long Black, 25PK (91221A173)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 10-24 Thread Size 1/4 Long, 50PK (91251A083)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 12 mm Long, 50PK (91290A416)
- BSC PREFERRED Alloy Steel Low-Profile Socket Head Screw Hex Drive M16 x 2 mm Thread 35 mm Long, 5PK (93070A272)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M8 x 1.25 mm Thread 15 mm Long, 5PK (90128A337)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.060.0055)
- Bsc Preferred Socket Head Cap Screws