Shop All Automotive Batteries
Bsc Preferred
BladeZ XTR 450 12V 12Ah Electric Scooter Replacement Battery
Mfr # AJC-D12S-N-0-132402
Zoro # G212408165
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D12S-N-0-132402
- Zoro # G212408165
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with BladeZ XTR 450 Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by BladeZSpecsReplacement BatteriesPart # AJC-D12SVoltage: 12V 12 Volts Capacity: 12AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 8.3 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the BladeZ XTR 450 12V 12Ah Electric Scooter Battery?The AJC-D12S-N-0-132402 is the best replacement battery for the BladeZ XTR 450 12V 12Ah Electric Scooter Battery. What are the dimensions of the BladeZ XTR 450 12V 12Ah Electric Scooter Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-165)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Liftgate Seal on Body replaces OEM 6788135051 (T4009)
- WALKER EXHAUST Exhaust Pipe, 49015 (49015)
- BUYERS PRODUCTS Super Durable Black Polymer Mud flaps 24x30 Inch (RC30PPB)
- ILC Replacement for Ski-doo Renegade 600cc Snowmobile Battery (RENEGADE 600CC SNOWMOBILE BATTERY SKI-DOO)
- POWERSTAR H-D UBVT-1 YTX20HL-BS 65989-97 Harley Davidson Battery (PO46260)
- ILC Replacement For JAGUAR XJ8 V8 42L 750CCA AGM YEAR 2004 BATTERY WXDB2J7 (WX-DB2J-7)
- ILC Replacement For MERCEDES BENZ SPRINTER 2500 3500 V6 30L 850CCA DIESEL AGM YEAR 2009, WXDEUR1 (WX-DEUR-1)
- BATTERYJACK BatteryJack PM16-BS-HD-09 NEW Heavy Duty 12 V SMF Battery Replacement YTX16 - BS (PM16-BS-HD-09)
- ILB GOLD ATV Battery, Replacement For Weize, 12/235 Battery (12/235 BATTERY)
- ILC Replacement For HysterYale Group, 4Pk, A245 Mpb045Vg 24 Volts (A245 MPB045VG 24 VOLTS 4 PACK)
- Bsc Preferred Automotive Battery Equipment