Shop All Self Locking Inserts
Bsc Preferred
Black-Phosphate Steel Thread-Locking Insert Easy-to-Install 5/16-18 Thread 7/16-14 Tap, 10PK
Mfr # 90259A139
Zoro # G011455445
product price: $25.39
/pk 10, $2.54/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90259A139
- Zoro # G011455445
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Overall Length | 0.5" |
Description
A black-phosphate finish provides mild corrosion resistance. Also known as E-Z Lok these inserts use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. Installation requires a drill bit and a standard tap. Then set the insert with a bolt and two nuts or use an installation bit.Inserts with a thin wall are often used in small holes or near the edge of a workpiece.To drive slotted inserts you can use a slotted screwdriver instead of using an installation bit or a bolt and two nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG4)
- ZORO SELECT M42-4.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length (M07000.420.0140)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04000.075.0200)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M18 x 1.5 mm Thread Size 29/64 Long (97084A316)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- DEWALT Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 50 PK (6403SD-PWR)
- BONDSERT Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel (3332-1/2HWSS)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208)
- Bsc Preferred Self Locking Inserts