Shop All Self Locking Inserts
Bsc Preferred
Black-Phosphate Steel Thread-Locking Insert Easy-to-Install 1/2-13 Thread 1.00 Installed Len, 5PK
Mfr # 90248A039
Zoro # G011455346
product price: $28.55
/pk 5, $5.71/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90248A039
- Zoro # G011455346
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Overall Length | 1" |
Description
A black-phosphate finish provides mild corrosion resistance. Also known as E-Z Lok these inserts use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. Installation requires a drill bit and a standard tap. Then set the insert with a bolt and two nuts or use an installation bit.Choose inserts with a thick wall for greater strength than thin-wall inserts or to fill a large hole.To drive slotted inserts you can use a slotted screwdriver instead of using an installation bit or a bolt and two nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M18 x 1.5 mm Thread Size 29/64 Long (97084A316)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-10)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 10 PK (650-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-918)
- Bsc Preferred Self Locking Inserts