Shop All Self Locking Inserts
Bsc Preferred
Black-Phosphate Steel Thread-Locking Insert Easy-to-Install 10-24 Thread Size 3/8-16 Tap Size, 10PK
Mfr # 90248A021
Zoro # G211455351
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90248A021
- Zoro # G211455351
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Overall Length | 0.5" |
Description
A black-phosphate finish provides mild corrosion resistance. Also known as E-Z Lok these inserts use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. Installation requires a drill bit and a standard tap. Then set the insert with a bolt and two nuts or use an installation bit.Choose inserts with a thick wall for greater strength than thin-wall inserts or to fill a large hole.To drive slotted inserts you can use a slotted screwdriver instead of using an installation bit or a bolt and two nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/2in, Pln, PK50 (U39100.015.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.040.0050)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01100.025.0001)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M18 x 1.5 mm Thread Size 29/64 Long (97084A316)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 10 PK (329-008)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 5 PK (550-006)
- MIDWEST FASTENER Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 2 PK (69268)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (329-428)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- Bsc Preferred Self Locking Inserts