Shop All Square Nuts
Bsc Preferred
Black-Phosphate Steel No-Slip Clip-On Nut 8-32 Thread for .04 Max Thick .515 Center to Edge, 25PK
Mfr # 94808A147
Zoro # G211454415
product price: $16.95
/pk 25, $0.68/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 1"
- Nut Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94808A147
- Zoro # G211454415
- Country of Origin China
- Category Square Nuts
Dimensions
Width | 1" |
Length | 1" |
Nut Height | 0.5" |
Description
Use these light-duty clip-on nuts in low-clearance applications. Also known as U-style clip-on nuts they firmly clip onto the edge of panels and stay secure.Black-phosphate steel clip-on nuts are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- MIDWEST FASTENER External-E E-Clip, Steel Plain Finish, 4 mm Shaft Dia, 25 PK (32421)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 in Shaft Dia, 5 PK (U36000.300.0001)
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK (CPB205)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- Bsc Preferred Square Nuts