Shop All Hex Head Cap Screws
Bsc Preferred
Black-Phosphate Grade 8 Steel Screws Flanged Hex Head 5/8-11 Thread Size 5 Long
Mfr # 92316A814
Zoro # G011407819
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92316A814
- Zoro # G011407819
- Country of Origin China
- Category Hex Head Cap Screws
Description
Made from Grade 8 steel these screws can be used in high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Material meets SAE J429 specifications for quality. Dimensions meet IFI 111 specifications. Grade 8 steel hex head screws are marked with six radial lines. Head height includes the flange. Length is measured from under the flange.Black-phosphate steel screws are mildly corrosion resistant in dry environments.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK (11SFW0010)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.062.0200)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.012.0125)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540-1M)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 2-1/2 Long Fully Threaded, 10PK (92240A634)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Resistant Steel No 12 Size 1.5 L No 5 Drill Tip, 25PK (91324A591)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M12 x 1.75 mm Thread 120 mm Long, 5PK (91280A741)
- BSC PREFERRED JIS High-Strength Steel Flanged Hex Head Screw M5 x 0.8 mm Thread 25 mm Long, 5PK (95735A516)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 5/16-18 Thread Size 3/4 Long, 50PK (92240A581)
- BSC PREFERRED Mil. Spec. 18-8 Stainless Steel Hex Head Screw 5/8-11 Thread 3-1/2 Long (92245A926)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 50 PK (54431)
- Bsc Preferred Hex Head Cap Screws