Shop All Hex Head Cap Screws
Bsc Preferred
Black-Phosphate Class 10.9 Steel Screw Flanged Hex Head M12 x 1.75mm 40mm Long, 10PK
Mfr # 98093A761
Zoro # G211408135
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98093A761
- Zoro # G211408135
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1.5" |
Description
Choose these Class 10.9 steel screws for high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Head height includes the flange. Length is measured from under the flange.Black-phosphate steel screws are mildly corrosion resistant in dry environments. Screws that meet ISO 898-1 or SAE J1199 comply with specifications and testing requirements for material quality. Screws that meet ASME B18.2.3.9M or DIN 6921 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0100)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- PRECISION BRAND Shim Sheets, 0.004"x12"x8", Steel, PK5 (16935)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK (91324A106)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A921)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A414)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel, 1" L, 50 PK (93791A518)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A644)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92240A772)
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 10 PK (UST184223)
- Bsc Preferred Hex Head Cap Screws