Shop All Hex Head Cap Screws
Bsc Preferred
Black-Phosphate Class 10.9 Steel Screw Flanged Hex Head M12 x 1.75mm 110mm Long, 5PK
Mfr # 98093A233
Zoro # G911407773
product price: $21.69
/pk 5, $4.34/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98093A233
- Zoro # G911407773
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 0.75" |
Description
Choose these Class 10.9 steel screws for high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Head height includes the flange. Length is measured from under the flange.Black-phosphate steel screws are mildly corrosion resistant in dry environments. Screws that meet ISO 898-1 or SAE J1199 comply with specifications and testing requirements for material quality. Screws that meet ASME B18.2.3.9M or DIN 6921 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 15 PK (63826)
- ZORO SELECT Woodruff Key, 7/32 x 7/8 in Key Size, 12 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-012)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.075.0700)
- BSC PREFERRED silver color Zinc-Plated 410 Stainless Steel, 1" L (99795A161)
- BSC PREFERRED Nylon Hex Head Screws 1/2-13 Thread Size 2-1/2 Long Off-White, 10PK (91244A722)
- BSC PREFERRED Cadmium-Plated Steel Hex Head Screw Cotter Pin-Lockable 1/2-20 Thread Size 2-19/32 Long (94622A246)
- BSC PREFERRED yellow zinc Steel, 1" L, 100 PK (91309A540)
- BSC PREFERRED yellow zinc Zinc Yellow-Chromate Plated Steel, 1" L (90602A270)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 250 mm L, 5 PK (M04100.160.0250)
- Bsc Preferred Hex Head Cap Screws