Shop All U-Bolts
Bsc Preferred
Black-Oxide Steel U-Bolt with Mounting Plate 3/8-16 Thread Size 3-1/2 ID
Mfr # 3201T71
Zoro # G811427352
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black-Oxide
- Thread Length 5"
- Width Across Centers of Tips 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 3201T71
- Zoro # G811427352
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Length | 5" |
Width Across Centers of Tips | 3" |
Details
Finish | Black-Oxide |
Description
A mounting plate provides a more secure hold at the mounting surface. Stronger than routing clamps and hangers U-bolts support heavy pipe tube and conduit from ceilings walls and poles.Black-oxide steel U-bolts have mild corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST176216)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07661)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- BSC PREFERRED Square U-Bolt Zinc-Plated Steel 3/8-16 Thread 7 Inside Width 10-5/8 High (3060T69)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- PROSOURCE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Steel, 10 PK (LR355)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 3/4 in Wd, 2-1/2 in Ht, Zinc Plated Stainless Steel (N222-075)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0038)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- Bsc Preferred U-Bolts