Shop All Double-Ended Rods & Studs
Bsc Preferred
Black-Oxide Steel Threaded on Both Ends Stud 7/8-9 Thread Size 18 Long
Mfr # 90281A923
Zoro # G311576291
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Color Black-Oxide
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90281A923
- Zoro # G311576291
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 2" |
Base Width | 0.5" |
Details
Color | Black-Oxide |
Description
Known as setup studs these studs withstand sideways forces better than fully threaded studs because they have a strong unthreaded middle. The unthreaded middle also makes more contact with unthreaded holes creating better alignment than a fully threaded stud.Black-oxide steel studs resist rusting in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 0.187x2 1/2 In, PK25 (1WFN9)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (75968)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, 18-8 Stainless Steel, Plain (40476)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK (40905)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide, 2 PK (6060701)
- Bsc Preferred Partially-Threaded Rods & Studs