Shop All Double-Ended Rods & Studs
Bsc Preferred
Black-Oxide Steel Threaded on Both Ends Stud 5/8-11 Thread Size 22 Long
Mfr # 90281A917
Zoro # G311576284
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Base Width 0.5"
- Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90281A917
- Zoro # G311576284
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 4" |
Base Width | 0.5" |
Details
Color | Black-Oxide |
Description
Known as setup studs these studs withstand sideways forces better than fully threaded studs because they have a strong unthreaded middle. The unthreaded middle also makes more contact with unthreaded holes creating better alignment than a fully threaded stud.Black-oxide steel studs resist rusting in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK (3728BHT188)
- VELCRO BRAND 2PK2x4 BLK Hook And Loop Strip (90199)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030-SS)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60255)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 3 in, Steel, Zinc Plated, 8 PK (73154)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- Bsc Preferred Double-Ended Rods & Studs