Shop All Double-Ended Rods & Studs
Bsc Preferred
Black-Oxide Steel Threaded on Both Ends Stud 3/8-16 Thread Size 4 Long 1-1/4 Long Threads
Mfr # 90281A640
Zoro # G311576345
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color Black-Oxide
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90281A640
- Zoro # G311576345
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 0.5" |
Details
Color | Black-Oxide |
Description
Known as setup studs these studs withstand sideways forces better than fully threaded studs because they have a strong unthreaded middle. The unthreaded middle also makes more contact with unthreaded holes creating better alignment than a fully threaded stud.Black-oxide steel studs resist rusting in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U55730.037.0001)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx4-1/2" L, PK10 (U39350.031.0450)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 8 in, Steel, Black Oxide, 2 PK (40314)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 70 mm, Steel, Plain, 25 PK (M21520.200.0045)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60302)
- Bsc Preferred Partially-Threaded Rods & Studs