Shop All Double-Ended Rods & Studs
Bsc Preferred
Black-Oxide Steel Threaded on Both End Stud M22 x 2.5mm Thread 45mm and 31mm Thread len 100mm Long
Mfr # 93275A670
Zoro # G711461678
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color Black-Oxide
- Base Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93275A670
- Zoro # G711461678
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 1" |
Details
Color | Black-Oxide |
Description
Also known as setup studs these studs withstand sideways forces better than fully threaded studs because they have an unthreaded middle that is stronger than the treaded ends. The unthreaded middle also makes more contact with unthreaded holes which creates better alignment than a fully threaded stud.Black-oxide steel studs resist rusting in dry environments.Studs that meet DIN standards meet dimensional and material requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 100 PK (U07000.019.0350)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (00061)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (3003750375-36)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 30 mm, Steel, Plain, 100 PK (M21520.080.0020)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Plain, 100 PK (M21520.080.0070)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40352)
- Bsc Preferred Partially-Threaded Rods & Studs