Shop All Square Washers
Bsc Preferred
Black-Oxide Steel Square Washer for 7/8 Screw Size 0.938 ID
Mfr # 91128A135
Zoro # G211466869
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black-Oxide
- Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91128A135
- Zoro # G211466869
- Country of Origin China
- Category Square Washers
Dimensions
Width | 1" |
Length | 1" |
Details
Finish | Black-Oxide |
Description
Square washers fit into slots and channels and have flat sides to keep them from rotating. They are wider and thicker than most round washers making them good for distributing heavy loads.Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M36, Steel, Plain (A44203600NE)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (9083901)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51756)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 3/8 Screw Size 0.438 ID 1 Wide, 10PK (99041A109)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8892-HDG)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09858)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/4 in 18-8 Stainless Steel, Plain Finish (Z8784-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish (Z8891-ZN)
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- Bsc Preferred General Washers