Shop All Square Washers
Bsc Preferred
Black-Oxide Steel Square Washer for 1 Screw Size 1.062 ID 3 Width
Mfr # 91128A339
Zoro # G111467317
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black-Oxide
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91128A339
- Zoro # G111467317
- Country of Origin China
- Category Square Washers
Dimensions
Length | 1" |
Width | 1" |
Details
Finish | Black-Oxide |
Description
Square washers fit into slots and channels and have flat sides to keep them from rotating. They are wider and thicker than most round washers making them good for distributing heavy loads.Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21520)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- HILLMAN 8X1 1/2 BLACK CABINET SCREW (39240)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 3/8 Screw Size 0.438 ID 1 Wide, 10PK (99041A109)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Black Oxide Finish (Z8940-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z8962H)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- FLEX-STRUT Washer, Flat, Square, 1/4" Hole (FS-5003-1/4 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8954-ZN)
- Bsc Preferred General Washers