Shop All Spherical Washers
Bsc Preferred
Black-Oxide Steel Leveling Washer Two Piece 1-3/4 Screw Size
Mfr # 91131A150
Zoro # G011461620
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91131A150
- Zoro # G011461620
- Country of Origin China
- Category Spherical Washers
Description
Also known as spherical washers these consist of a male and female washer that when nested swivel slightly to compensate for tolerance variations and uneven surfaces. They're good for die and fixturing applications.Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x6 L (U39665.075.0525)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.100.0050)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KBC)
- ZORO SELECT Dowel Pin, Std, SS, M3x10mm L, PK50 (DP7X03010h8-050P1)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (TPW-6)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Steel, Passivated Finish (K0691.301)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458M)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- KIPP Spherical Washer, Fits Bolt Size 23.2 mm Stainless Steel (K0729.0220)
- Bsc Preferred Spherical Washers