Shop All Countersunk Washers
Bsc Preferred
Black-Oxide Steel Finishing Countersunk Washer for 1/4 Size 0.281 ID 2.000 OD 82 Deg Countersink
Mfr # 92908A175
Zoro # G411428209
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92908A175
- Zoro # G411428209
- Country of Origin China
- Category Countersunk Washers
Description
Also known as dress washers these are machined to be sturdier and provide a neater appearance than standard countersunk washers. Flat and oval head screws sit flush within them.Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 100 PK (09874)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 10000 PK (08WC)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK (11SFW0006B)
- ALLSTAR 0.25 in. Countersunk Bolts with 1 in. Washer - Black, 10PK (ALL18633)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Stainless Steel, Plain Finish, 5 PK (FINWX00500-005P1)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Hot Dipped Galvanized Finish, 15 PK (53280)
- Bsc Preferred General Washers