Shop All Hex Head Cap Screws
Bsc Preferred
Black-Oxide Black-Oxide Alloy Steel, 1" L
Mfr # 91253A873
Zoro # G911407391
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Black-Oxide Alloy Steel
- Finish Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91253A873
- Zoro # G911407391
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black-Oxide |
Description
Made from alloy steel these screws are nearly twice as strong as stainless steel flat head screws. They're angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Black-oxide alloy steel screws have mild corrosion resistance in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3764KW)
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK (02-3468-549)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 5 PK (SHR-200ST PA)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92240A723)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 10 PK (95735A118)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (99926A135)
- BSC PREFERRED Steel, 1" L, 10 PK (90409A140)
- BSC PREFERRED Steel Heavy Hex Head Screw for High-Pressure Applications 1-8 Thread Size 3 Long (94705A610)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (93635A428)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51007.050.0200)
- Bsc Preferred Hex Head Cap Screws