Shop All Hex Head Cap Screws
Bsc Preferred
Black-Oxide Black-Oxide Alloy Steel, 1" L
Mfr # 91253A847
Zoro # G911407261
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Black-Oxide Alloy Steel
- Finish Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91253A847
- Zoro # G911407261
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black-Oxide |
Description
Made from alloy steel these screws are nearly twice as strong as stainless steel flat head screws. They're angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Black-oxide alloy steel screws have mild corrosion resistance in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Round Head, Torx Drive, 400 PK (GRK30225)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 50 PK (931041)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A109)
- BSC PREFERRED High-Strength Class 10.9 Steel Hex Head Screw M16 x 2.00 mm Thread 240 mm Long (90447A124)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92210A458)
- BSC PREFERRED black Nylon Plastic, 1" L, 100 PK (99091A833)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 100 PK (91294A212)
- BSC PREFERRED red yellow 0.75" L, 100 PK (97595A398)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Chrome Plated Steel, 50 mm L, 5 PK (74485)
- Bsc Preferred Hex Head Cap Screws