Shop All Hex Head Cap Screws
Bsc Preferred
Black-Oxide Black-Oxide Alloy Steel, 1" L
Mfr # 91253A771
Zoro # G111408785
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Black-Oxide Alloy Steel
- Finish Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91253A771
- Zoro # G111408785
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black-Oxide |
Description
Made from alloy steel these screws are nearly twice as strong as stainless steel flat head screws. They're angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Black-oxide alloy steel screws have mild corrosion resistance in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 30 PK (62457)
- MIDWEST FASTENER 7/16"-14 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33861)
- BSC PREFERRED Fiberglass Hex Head Screw Flanged 1/2-13 Thread Size 1-1/4 Long, 5PK (91345A714)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink Angle 5/16-18 Thrd Size 1 (90729A512)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 5 PK (95735A516)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92240A643)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L (90585A961)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A245)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.080.0035)
- Bsc Preferred Hex Head Cap Screws