Shop All Machine Screws
Bsc Preferred
Black-Oxide Alloy Steel Torx Flat Head Screws M5 x 0.80 mm Thread Size 16 mm Long, 100PK
Mfr # 94414A734
Zoro # G511450506
product price: $24.29
/pk 100, $0.24/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish Black-Oxide
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94414A734
- Zoro # G511450506
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Finish | Black-Oxide |
Description
Made from alloy steel these screws are twice as strong as standard steel Torx flat head screws. A Torx or Torx-Plus drive has more points of contact than other drives allowing you to tighten the screw without damaging the recess. For Torx tools see Torx and Torx-Plus bits keys and drivers. Torx-Plus screws can be used with both Torx-Plus and Torx tools. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Black-oxide steel screws have a coating that protects the steel from rusting in dry environments and blends in with dark surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #3-56, Plain 18-8 Stainless steel (3534-3GK)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0030)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- NEWPORT FASTENERS 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (855609-100)
- Bsc Preferred Machine Screws