Shop All Machine Screws
Bsc Preferred
Black-Oxide Alloy Steel Torx Flat Head Screws 1/4-20 Thread Size 3/4 Long, 50PK
Mfr # 94414A540
Zoro # G211450646
product price: $32.79
/pk 50, $0.66/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish Black-Oxide
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94414A540
- Zoro # G211450646
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Finish | Black-Oxide |
Description
Made from alloy steel these screws are twice as strong as standard steel Torx flat head screws. A Torx-Plus drive has more points of contact than other drives allowing you to tighten the screw without damaging the recess. For Torx tools see Torx and Torx-Plus bits keys and drivers. These screws can be used with both Torx-Plus and Torx tools. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/2in, Pln, PK25 (U39100.021.0150)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.060.0012)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel (3534-8GK)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0200)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0075)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 25 PK (400772)
- Bsc Preferred Machine Screws