Shop All Machine Screws
Bsc Preferred
Black-Oxide Alloy Steel Torx Flat Head Screws 1/4-20 Thread Size 1-1/2 Long, 50PK
Mfr # 94414A364
Zoro # G711450511
product price: $39.65
/pk 50, $0.79/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish Black-Oxide
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94414A364
- Zoro # G711450511
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Finish | Black-Oxide |
Description
Made from alloy steel these screws are twice as strong as standard steel Torx flat head screws. A Torx-Plus drive has more points of contact than other drives allowing you to tighten the screw without damaging the recess. For Torx tools see Torx and Torx-Plus bits keys and drivers. These screws can be used with both Torx-Plus and Torx tools. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- ZORO SELECT #6-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0062)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51508)
- Bsc Preferred Machine Screws