Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK
Mfr # 90044A511
Zoro # G511394695
product price: $25.45
/pk 25, $1.02/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90044A511
- Zoro # G511394695
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | Black-Oxide |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A025)
- PRO-FIT Nail Masonry Hardcut 10D 5Lb (0093175)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04006.062.0500)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-453-4)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 35 mm Long Partially Threaded, 50PK (91290A334)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- BSC PREFERRED Brass Socket Head Screw 3/8-16 Thread Size 3/4 Long (93465A920)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 9/16-12 Thread Size 1 Long (92196A693)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 8 mm Long, 50PK (91290A312)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 18 mm Long, 100PK (91290A323)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 2500 PK (637833-2500)
- Bsc Preferred Socket Head Cap Screws