Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 5/8-11 Thread Size 2-1/4 Long, 5PK
Mfr # 91251A803
Zoro # G511400556
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A803
- Zoro # G511400556
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-612-CE)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 12 PK (37622)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-1/4 Long, 25PK (91251A626)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M10 x 1.5 mm Thread 25 mm Long, 25PK (91290A520)
- BSC PREFERRED Left-Hand Threaded Alloy Steel Socket Head Screw 1/4-20 Thread Size 1-1/2 Long (91670A546)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 12 mm Long, 100PK (90128A262)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M16 x 2 mm Thread 240 mm Long (91290A265)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length (76192)
- Bsc Preferred Socket Head Cap Screws