Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 5/16-18 Thread Size 1 Long, 50PK
Mfr # 91251A583
Zoro # G811400676
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Color Black-Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A583
- Zoro # G811400676
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Color | Black-Oxide |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M2.5-0.45 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (974599-1000)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60345)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000NT)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 10-32 Thread Size 3/4 Long (92423A511)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 3/8-16 Thread Size 2 Long (92423A118)
- BSC PREFERRED Torx Alloy Steel Socket Head Screws 8-32 Thread Size 1/4 Long, 100PK (92610A190)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK (90044A511)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3/4 Long, 25PK (91251A622)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M3 x 0.50 mm Thread 65 mm Long, 25PK (91292A315)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 5 PK (BHS7010018-005P1)
- Bsc Preferred Socket Head Cap Screws