Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 3/8-24 Thread Size 1 Long, 25PK
Mfr # 91251A424
Zoro # G311401548
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A424
- Zoro # G311401548
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance. They are not compatible with coarse threads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 15/32 in L, Aluminum Body, 100 PK (AD84BS203)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK (FBHEXB516182FTP25)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/8 in W, 1/8 in H (WWG700125012536)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 300 mm Long (91290A098)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1/2 Long (92423A144)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 14 mm Long, 100PK (91290A319)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M12 x 1.75 mm Thread 55 mm Long, 10PK (91502A249)
- BSC PREFERRED Brass Socket Head Screw M8 x 1.25 mm Thread 16 mm Long (90349A128)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1-1/4-7 Thread Size 6 Long (91251A944)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74204)
- Bsc Preferred Socket Head Cap Screws