Shop All Socket Head Cap Screws
Bsc Preferred
Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3/4 Long, 25PK
Mfr # 91251A622
Zoro # G111400505
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91251A622
- Zoro # G111400505
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASTM A574 ASTM A574M and ISO 898-1 comply with specifications and testing requirements for material quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0050)
- BUILDRIGHT Sheet Metal Screw, 1/4" x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 77 PK (52612)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 20 PK (72982)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2387)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 70 mm Long Fully Threaded (91290A201)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 30 mm Long, 50PK (91290A434)
- BSC PREFERRED Brass Socket Head Screw M8 x 1.25 mm Thread 16 mm Long (90349A128)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1 1/8-12 Thread Size 5 Long (90044A276)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 18 mm Long, 25PK (91290A422)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw M5 x 0.8 mm Thread 35 mm Long, 10PK (92290A256)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length (K1160.405X12)
- Bsc Preferred Socket Head Cap Screws